Beli Oli Trafo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CIC Pilot Lamp Model Trafo/Neon
    Mulai

    Rp11.900

    CIC Pilot Lamp Model Trafo/Neon
    Deskripsi:
    - Sangat cocok digunakan untuk electrical control unit pada berbagai macam industri- Tersedia berbagai tipe dan spesifikasi- Desain menarik, struktur yang kuat dan tahan lama- Pemasangan, pengoperasian, dan pemeliharaan mudah- Harga kompetitif- Dielectric strength : > 2000Vac for 1 minute
    atribut:
    • Diameter (mm): 25
  2. AS ONE Oil Bath
    Mulai

    Rp16.999.900

    AS ONE Oil Bath
    Deskripsi:
    This product is manufactured in Japanese standards. Please check the specification before you order. Recommended using Converter / Trafo Step Up / stabilizer minimum 1500N atau 1500VA . We have some recommendation product : S028015192 or S004395010 . If Prefer Japan Standar : S035656395 & S035656401
    atribut:
    • Temperature Range (°C): Room temperature +5 to 200
    • Attachable Thermometer Size (mm): 7-10
    • Heater Power (W): 750
    • Power Cord Length (m): 2.5 (3P plug, with 2P conversion plug)
    • Power Supply (VAC/W): 100/800 (50/60Hz)
    • Safety device: Temperature excessive rise prevention device, overcurrent prevention fuse, drip-proof switch
    • Temperature Control System: Microcomputer PID control
    • Temperature Display Precision (°C): ± 2
    • Temperature Sensor: K class thermocouple
    • Timer Setting Range: 0 - 99 hours 59 minutes
    • Water Tank Material: Stainless Steel (SUS316)
  3. Pertamina Insulating Oils Trafo
    Mulai

    Rp9.599.900

    Pertamina Insulating Oils Trafo
    atribut:
    • Volume (L): 200
  4. Fort Multi Transformer Step Up Down (Trafo)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Fort Multi Transformer Step Up Down (Trafo)
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
  5. AS ONE Large Oil Bath
    Mulai

    Rp24.999.900

    AS ONE Large Oil Bath
    atribut:
    • Material: Body/SUS304 , water tank/SUS304
    • Power Cord (m): 2.53P Plug
    • Tank Inner Size (mm): 300x120
    • Water Tank Capacity: 7 L
    • Temperature Sensors: K class thermocouple
    • External Dimension (mm): 314x364x120
    • Heater Power (W): Sheath Heater 1000
    • Package Size (mm): 460x380x205
    • Safety device: Excessive Temperature Rise Prevention Device, Overcurrent Prevention Fuse
    • Temperature Settings Range (°C): R.T. + 5 to 200
  6. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  7. AS ONE Oil Bath Stirrer
    Mulai

    Rp19.999.900

    AS ONE Oil Bath Stirrer
    atribut:
    • Heater Power (W): 750
  8. AS ONE EC Oil Bath Stirrer Digital
    Mulai

    Rp18.999.900

    AS ONE EC Oil Bath Stirrer Digital
    atribut:
    • Temperature Settings Range (°C): Room temperature +5 - 230 (0.1 unit)
    • Package Size (mm): 360x360x280
  9. AS ONE Constant Temperature Oil Tank Digital Type
    Mulai

    Rp41.999.900

    AS ONE Constant Temperature Oil Tank Digital Type
    atribut:
    • Material: SUS304
    • Temperature Controller: PID Control
    • Water Tank Dimensions (mm): Approximately 540x335x215
    • Tank Inner Size (mm): Approximately 500x300x150
    • Stirring in Tank: Propeller Stirring Type
    • Body Size (mm): 95x405x265
    • Heater Power (W): 800 W
    • Power Supply (V AC): 100 (at 50/60Hz)
    • Safety device: Liquid Expansion Type Excess Temperature Rise Prevention Device, Motor with Temperature Fuse
    • Temperature Adjustment Accuracy: ± 1 ° C (Performance of a single controller)
    • Temperature Settings Range (°C): R.T. + 10 to 180
  10. Horiba Oil Content Analyzer
    Mulai

    Rp289.999.900

    Horiba Oil Content Analyzer
    Deskripsi:
    Oil Content Analyzer, Automatic Measurement System
    atribut:
    • Measurement Range (mg/L): 0 to 200
    • Ambient Operating Temperature (°C): 0 to 40
  11. AS ONE EC Oil Bath Stirrer Analog
    Mulai

    Rp16.999.900

    AS ONE EC Oil Bath Stirrer Analog
    Deskripsi:
    Stable rotation speed control is possible by microcomputer type feedback control.Made of engineer plastic (Noril resin (R)) for excellent strength, heat resistance and chemical resistance.Temperature and rotation speed can be operated independently for easy setting.When the temperature rises excessively, the heater is forcibly turned OFF and an error is displayed.Popular type of oil bath stirrer.
    atribut:
    • Material: Body/Noryl resin R, Tank/Stainless steel (SUS304), Heater/Stainless steel (SUS304) nickel plating
    • Chamber Dimensions (mm): 208x123
    • Motor: AC motor
    • External Dimensions (mm): 240x280x220
    • Accessories: Stir bar (8 x 30mm) x 1 pc
    • AS ONE Part Number: 1-2950-01
    • Heater Power (W): 750
    • Package Size (mm): 355x355x290
    • Power Supply: 100VAC 50/60Hz 800W (cord length 2m, 3P plug)
    • Rotation Speed Range (rpm): 100 - 1500
    • Safety device: Temperature excessive rise prevention device, overcurrent prevention fuse
    • Temperature Sensor: Resistance thermometer (Pt100Ω)
    • Temperature Settings Range (°C): Room temperature +5 - 200
  12. AS ONE Vacuum Pump Rotary Oil-Sealed Economy (Pompa Vakum)
    Mulai

    Rp5.299.900

    AS ONE Vacuum Pump Rotary Oil-Sealed Economy (Pompa Vakum)
    atribut:
    • Package Size (mm): 150x310x260
  13. NEW COSMOS Iron Powder Densitometer Lubricating Oil Iron Powder Concentration Checker
    Mulai

    Rp99.999.900

    NEW COSMOS Iron Powder Densitometer Lubricating Oil Iron Powder Concentration Checker
    atribut:
    • Detection Range (ppm): 0 to 19999
    • Accessories: Carrying case, 2mL syringe x 5 pieces, oil collection nozzle x 2 pieces, syringe holder
    • Type: Lubricant iron powder concentration checker
    • Sample Volume (ml): 1.5
    • Detection Target: iron powder concentration in lubricating oil
    • Minimum Resolution (ppm): 1
  14. Castrol Hydraulic Oil
    Mulai

    Rp10.999.900

    Castrol Hydraulic Oil
    Deskripsi:
    HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.
    atribut:
    • Grade: ISO3448
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  15. AS ONE Constant Temperature Oil Tank Inspection Certificate
    Mulai

    Rp42.999.900

    AS ONE Constant Temperature Oil Tank Inspection Certificate
    atribut:
    • Material: SUS 304
    • Temperature Setting Range (°C): + 10 to 180
    • Temperature Controller: PID control
    • Tank Internal Dimensions (mm): about 500x300x150
    • Power Supply Frequency (50/60 Hz) (VAC): 100
    • Body Dimension (mm): 95x405x265
    • Heater Power (W): 800
    • Power Cord Length (mm): 2 m
    • Safety device: Liquid expansion type temperature overrise prevention device, motor with temperature fuse
    • Tank Stirring: Propeller Stirring
    • Temperature Control Accuracy: +/- 1 degrees C (performance of the controller alone)
    • Water Tank Dimensions (mm): about 540x335x215
  16. Sato VAC Vacuum Pump Rotary Oil-Sealed Belt Driven (Pompa Vakum)
    Mulai

    Rp47.999.900

    Sato VAC Vacuum Pump Rotary Oil-Sealed Belt Driven (Pompa Vakum)
    atribut:
    • Achieving Pressure (Pa): 6.7x10^-2
    • Power Cord Length (m): 2
  17. AS ONE Water Bath Analog EC Series (Penangas Air)
    Mulai

    Rp7.699.900

    AS ONE Water Bath Analog EC Series (Penangas Air)
    Deskripsi:
    This product is manufactured in Japanese standards. Please check the specification before you order. Recommended using Converter / Trafo Step Up / stabilizer minimum 1500N atau 1500VA . We have some recommendation product : S028015192 or S004395010 . If Prefer Japan Standar : S035656395 & S035656401
    atribut:
    • Temperature Range (°C): 5 to 95
    • Outer Dimension (mm): 220x278x124
    • Inner Dimensions (mm): phi 208x123
    • Type: EW-100R
Daftar Harga Oli Trafo Terbaru November 2026
CIC Pilot Lamp Model Trafo/NeonRp11.900
AS ONE Oil BathRp16.999.900
Pertamina Insulating Oils TrafoRp9.599.900
Fort Multi Transformer Step Up Down (Trafo)Rp389.900
Philips Electronic Ignitor for HID Lamp Circuits (Trafo Elektronik)Rp68.900
AS ONE Large Oil BathRp24.999.900
TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp389.900
AS ONE Oil Bath StirrerRp19.999.900
AS ONE EC Oil Bath Stirrer DigitalRp18.999.900
AS ONE Constant Temperature Oil Tank Digital TypeRp41.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)